Overview
Mfr description
CG5FN100TNSR-450-X6011 C(D)G5-S-X6011,
Specifications
- SeriesCG5
- Bore Diameter100 mm
- Stroke
- Mounting TypeMF1 Front Flange
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data