Motion
CG5LN50TNSR-150-X165US

SMC CORP OF AMERICA
CG5LN50TNSR-150-X165US

CG5LN50TNSR-150-X165US C(D)G5-S,
Mi Item #10313705
MFR #CG5LN50TNSR-150-X165US
Price$210.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5LN50TNSR-150-X165US

CG5LN50TNSR-150-X165US C(D)G5-S,
Mi Item #10313705
MFR #CG5LN50TNSR-150-X165US

Mfr description
CG5LN50TNSR-150-X165US C(D)G5-S,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    150 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)