Motion
CHDKDB32-10
32 mm Bore, Basic Style
Mi Item #10314445
MFR #CHDKDB32-10
Price$137.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 mm Bore, Basic Style
Mi Item #10314445
MFR #CHDKDB32-10

Mfr description
CHDKDB32-10 CH(D)KD(32-100), COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.20/each

Specifications

Dimensions

  • Bore Size
    32 mm
  • Extended Length
    63 mm

Details

  • Mounting Type
    Basic Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)