Motion
CHDKDB80-30
80 mm Bore, Basic Style
Mi Item #10314516
MFR #CHDKDB80-30
Price$402.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 mm Bore, Basic Style
Mi Item #10314516
MFR #CHDKDB80-30

Mfr description
CHDKDB80-30 CH(D)KD(32-100), COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.75/each

Specifications

Dimensions

  • Bore Size
    80 mm
  • Extended Length
    99 mm

Details

  • Mounting Type
    Basic Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)