Mfr description
CHDKGB63-15-M9BWMAPC CH(D)KG(32-100),
- JIS standard compact hydraulic cylinder
- Nominal pressure: 16MPa
- Bore sizes: 32~100
- Mounting: basic type
- Auto switch capable
Click on an icon below to learn more about the compliance and safety data