Motion
CHDKGL25-30-M9PWM

SMC CORP OF AMERICA
CHDKGL25-30-M9PWM

25 mm Bore, Foot Style
MI ITEM #10314639
MFR #CHDKGL25-30-M9PWM
Price$278.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CHDKGL25-30-M9PWM

25 mm Bore, Foot Style
MI ITEM #10314639
MFR #CHDKGL25-30-M9PWM

Mfr description
CHDKGL25-30-M9PWM CH(D)KG(20-25),
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.28/each

Specifications

Dimensions

  • Bore Size
    25 mm
  • Extended Length
    56 mm

Details

  • Mounting Type
    Foot Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)