Overview
Mfr description
CHDQB32-10D-M9PSAPC CH(D)Q, COMPACT
- Compact hydraulic, double acting single rod cylinder
- Bore sizes (mm): 20, 32, 40, 50, 63, 80, 100
- Stroke (mm): 5 to 100
- 3.5Mpa with short overall length
- Auto switch capable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data