Mfr description
CHNC32-175 CHN, SMALL BORE HYDRAULIC
- Nominal pressure: 7 MPa
- Bore size (mm): 20,25,32,40
- Equipped with cushion mechanism
- Reduced cross sectional area
- Lightweight with Built-in magnet
Click on an icon below to learn more about the compliance and safety data