Overview
Mfr description
CJ2YB16-150Z-V C(D)J2Y-Z, SMOOTH
Specifications
- Bore Diameter
- Stroke150 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic
- SeriesCJ2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data