Overview
Mfr description
CJP2D6-10D-B C(D)JP2, PIN CYLINDER,
Specifications
- Bore Diameter
- Stroke10 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeClevis Pivot Mounting
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data