Motion
CKZT32-90S-X3064

SMC CORP OF AMERICA
CKZT32-90S-X3064

Ckzt*, Power Clamp Cylinder, X2797/X3064 And X2798/X3174
Mi Item #10316427
MFR #CKZT32-90S-X3064
Price$653.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT32-90S-X3064

Ckzt*, Power Clamp Cylinder, X2797/X3064 And X2798/X3174
Mi Item #10316427
MFR #CKZT32-90S-X3064

Mfr description
CKZT32-90S-X3064 CKZT, POWER CLAMP
  • Bore sizes (mm): 25, 32
  • Lightweight and compact
  • Locking function with button release
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.69/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Straight-Line Clamp Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)