1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CLK2GA63-125YA-F-A93Z
Clk2(G), Clamp Cylinder W/Lock, Auto Switch Capable, Band Mount Type
Mi Item #
10316807
MFR #
CLK2GA63-125YA-F-A93Z
Price
$718.66
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CLK2GA63-125YA-F-A93Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CLK2GA63-125YA-F-A93Z
Clk2(G), Clamp Cylinder W/Lock, Auto Switch Capable, Band Mount Type
Mi Item #
10316807
MFR #
CLK2GA63-125YA-F-A93Z
Mfr description
CLK2GA63-125YA-F-A93Z CLK2(G), CLAMP
Bore size (mm): 32-63
Stroke (mm): 50-150
Can be locked at any position within the entire stroke
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$718
.66
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
63 mm
Stroke
125 mm
Details
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Locking Air Cylinders
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items