Overview
Mfr description
CLQ-F040 CLQ, ACCESSORY, MOUNTING
- Accessory: Mounting Brackets
- Applicable Types: D (Double Clevis), F (Front Flange), L (Foot)
- Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
Specifications
- Country of OriginJP
- SeriesCLQ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data