Motion
CM2D25-150AZ-W

SMC CORP OF AMERICA
CM2D25-150AZ-W

25 mm Bore Diameter
Mi Item #10317759
MFR #CM2D25-150AZ-W
Price$93.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2D25-150AZ-W

25 mm Bore Diameter
Mi Item #10317759
MFR #CM2D25-150AZ-W

Mfr description
CM2D25-150AZ-W C(D)M2-Z, DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.38/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)