Motion
CP96KDB63-250C

SMC CORP OF AMERICA
CP96KDB63-250C

Cp96K(D), Iso 15552 Cylinder, Non-Rotating Rod Type, Double Acting, Single/Double Rod
Mi Item #10318823
MFR #CP96KDB63-250C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96KDB63-250C

Cp96K(D), Iso 15552 Cylinder, Non-Rotating Rod Type, Double Acting, Single/Double Rod
Mi Item #10318823
MFR #CP96KDB63-250C

Mfr description
CP96KDB63-250C CP96K(D), ISO 15552
  • Double acting, Non-rotating, single or double rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)