Overview
Mfr description
CP96SDB50-125CJ CP96S(D), ISO 15552
- Double acting, standard type, single rod
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- End of stroke air cushion and rubber bumper
- Standard stroke up to 800mm
- Auto switch capable
Specifications
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data