Overview
Mfr description
CQ2B100TF-75DMZ C(D)Q2-Z, COMPACT
Specifications
- Bore Diameter
- Stroke75 mm
- Manufacturer Catalog
- Mounting TypeStandard
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data