Specifications
Dimensions
- Bore Diameter12 mm
Details
- Country of OriginUS
- Cylinder SeriesCQ2
- MagnetNone
- Mounting TypeThrough-Hole, Standard
- Product TypeCompact Air Cylinders
- SeriesCQ2
Overview
Mfr description
CQ2B12-5D-XB9 C(D)Q2-Z, COMPACT,
- XB9 for low speed applications (10 to 50mm/sec)
- XB13 for low speed applications (5 to 50mm/sec)
- XC8 stroke adjustable for the extend stroke
- XC9 stroke adjustable for the retract stroke
- XC10 dual stroke, double rod type (4 positions)
- XC11 dual stroke, singe rod type (3 positions)