Motion
CQ2D12-5SM-V
Compact Cylinder With Double Clevis Mounting, Bore Size 12 Mm
Mi Item #10320415
MFR #CQ2D12-5SM-V
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Double Clevis Mounting, Bore Size 12 Mm
Mi Item #10320415
MFR #CQ2D12-5SM-V

Mfr description
CQ2D12-5SM-V C(D)Q2-Z, COMPACT
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.95/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)