Motion
CQ2F20-15D
Compact Cylinder With Rod Flange Mounting, Bore Size 20 Mm
MI ITEM #10320603
MFR #CQ2F20-15D
Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Rod Flange Mounting, Bore Size 20 Mm
MI ITEM #10320603
MFR #CQ2F20-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Mounting Type
    Rod Flange
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Overview

Mfr description
CQ2F20-15D C(D)Q2-Z, COMPACT
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought