Overview
Mfr description
CQSB20-10TM C(D)QS, COMPACT CYLINDER,
Specifications
- Bore Diameter
- Stroke10 mm
- Manufacturer Catalog
- Mounting TypeThrough Hole / Both Ends Tapped
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data