Overview
Mfr description
CQSD12-30DM C(D)QS, COMPACT CYLINDER,
Specifications
- Bore Diameter
- Stroke30 mm
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data