Overview
Mfr description
CRBS40-180 C(D)RB, ROTARY ACTUATOR,
- Overall length: 44% shorter, Weight: 48% lighter
- Same side piping, wiring, and angle adjustment
- Easy-to-adjust start and end position angle adjustment bolts (±10°)
- Compatible mounting with CRB2 series auto switch units
- Various shaft types available
- RoHS compliant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data