Motion
CS1FN125-300
125 mm Bore, 300 mm Stroke
Mi Item #10322820
MFR #CS1FN125-300
Price$604.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 mm Bore, 300 mm Stroke
Mi Item #10322820
MFR #CS1FN125-300

Mfr description
CS1FN125-300 C(D)S1N, AIR CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.54/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Stroke
    300 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)