Motion
CU32TN-15T
Compact Cylinder, Bore Size 32 mm, Stroke 15 mm
MI ITEM #10323580
MFR #CU32TN-15T
Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 32 mm, Stroke 15 mm
MI ITEM #10323580
MFR #CU32TN-15T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.24/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    None
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CU32TN-15T C(D)U, FREE MOUNT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Spring return, spring extend
  • Space saving
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought