Motion
CUW20-100D
Compact Cylinder, Stroke 10 mm
MI ITEM #10323641
MFR #CUW20-100D
List Price$84.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Stroke 10 mm
MI ITEM #10323641
MFR #CUW20-100D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.05/each for your price

Overview

Mfr description
CUW20-100D C(D)UW, FREE MOUNT
  • Free mount cylinder, double rod type
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Space saving
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Stroke
    10 mm
  • Cylinder Series
    CU
  • Magnet
    None
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text