Motion
CVM5B32-150-15DZ

SMC CORP OF AMERICA
CVM5B32-150-15DZ

CVM5B32-150-15DZ
Mi Item #10323702
MFR #CVM5B32-150-15DZ
Price$143.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM5B32-150-15DZ

CVM5B32-150-15DZ
Mi Item #10323702
MFR #CVM5B32-150-15DZ

Mfr description
CVM5B32-150-15DZ C(D)VM5, VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)