Motion
CY3B40TF-1000

SMC CORP OF AMERICA
CY3B40TF-1000

CY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10328976
MFR #CY3B40TF-1000
Price$870.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3B40TF-1000

CY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10328976
MFR #CY3B40TF-1000

Mfr description
CY3B40TF-1000 RODLESS CYLINDER, CY3B,
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500, 3000, 5000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.22/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    1000 mm

Details

  • Country of Origin
    JP
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)