Specifications
Details
- Country of OriginJP
Overview
Mfr description
HRW008-H1S-NY HRW, HIGH PERFORMANCE
- Cooling capacities: 2 kW, 8 kW, 15 kW, 30 kW
- Temperature range setting: 20 to 90°C
- Temperature stability: ±0.3°C
- Power supply requirement: 3-phase 200 VAC / 50Hz or 3-phase 200~208 VAC / 60Hz
- Circulating fluid: Clear or deionized water, fluorinated liquid, or 60% ethylene glycol solution
- Standards: UL, CE, SEMI (S2-0703, S8-1103, F47-0200), SEMATECH (S2-93, S8-95)