Motion
1215K
Self Aligning Ball Bearing - Tapered 1:12
Mi Item #10330821
MFR #1215K
Price$272.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Ball Bearing - Tapered 1:12
Mi Item #10330821
MFR #1215K

Mfr description
1215K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.55/each

Specifications

Dimensions

  • Bore Diameter  
    2.9528 in
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)