Motion
32224JR

JTEKT KOYO
32224JR

Taper Roller Bearing - 120 mm Bore, 215 mm OD, 61.50 mm Width
MI ITEM #10330932
MFR #32224JR
Price$1,705.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
32224JR

Taper Roller Bearing - 120 mm Bore, 215 mm OD, 61.50 mm Width
MI ITEM #10330932
MFR #32224JR

Mfr description
32224JR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,705.40/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter
    215 mm
  • Overall Width
    61.50 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)