Motion
32956JR

JTEKT KOYO
32956JR

Taper Roller Bearing - 280 mm Bore, 380 mm OD, 2.5000 in Width
Mi Item #10330959
MFR #32956JR
Price$7,444.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
32956JR

Taper Roller Bearing - 280 mm Bore, 380 mm OD, 2.5000 in Width
Mi Item #10330959
MFR #32956JR

Mfr description
32956JR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,444.80/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter
    380 mm
  • Overall Width
    2.5000 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)