Motion
368S/362

JTEKT KOYO
368S/362

Taper Roller Bearing - 2.0313 in Bore, 3.5000 in OD, 0.8125 in Width
Mi Item #10330986
MFR #368S/362
Price$135.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
368S/362

Taper Roller Bearing - 2.0313 in Bore, 3.5000 in OD, 0.8125 in Width
Mi Item #10330986
MFR #368S/362

Mfr description
368S/362
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.44/each

Specifications

Dimensions

  • Bore Diameter  
    2.0313 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    0.8125 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)