Motion
37425/625

JTEKT KOYO
37425/625

Taper Roller Bearing - 4.2500 in Bore, 6.2500 in OD, 0.9063 in Width
Mi Item #10330987
MFR #37425/625
Price$370.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
37425/625

Taper Roller Bearing - 4.2500 in Bore, 6.2500 in OD, 0.9063 in Width
Mi Item #10330987
MFR #37425/625

Mfr description
37425/625
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.45/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Outside Diameter
    6.2500 in
  • Overall Width
    0.9063 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)