1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
386A/382A
Taper Roller Bearing - 1.8750 in Bore, 3.8125 in OD, 21 mm Width
MI ITEM #
10330991
MFR #
386A/382A
List Price
$106.20
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 386A/382A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
386A/382A
Taper Roller Bearing - 1.8750 in Bore, 3.8125 in OD, 21 mm Width
MI ITEM #
10330991
MFR #
386A/382A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$106.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
386A/382A TAPERED ROLLER BRG
Specifications
Bore Diameter
1.8750 in
Outside Diameter
3.8125 in
Overall Width
21 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data