Motion
418/414

JTEKT KOYO
418/414

Taper Roller Bearing - 1.5000 in Bore, 88.50 mm OD, 1.0625 in Width
Mi Item #10330997
MFR #418/414
Price$179.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
418/414

Taper Roller Bearing - 1.5000 in Bore, 88.50 mm OD, 1.0625 in Width
Mi Item #10330997
MFR #418/414

Mfr description
418/414
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    88.50 mm
  • Overall Width
    1.0625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)