Motion
482/472

JTEKT KOYO
482/472

Taper Roller Bearing - 2.7500 in Bore, 120 mm OD, 29.79 mm Width
Mi Item #10331002
MFR #482/472
Price$245.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
482/472

Taper Roller Bearing - 2.7500 in Bore, 120 mm OD, 29.79 mm Width
Mi Item #10331002
MFR #482/472

Mfr description
482/472
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.28/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter
    120 mm
  • Overall Width
    29.79 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)