Motion
5203ZZCD3

JTEKT KOYO
5203ZZCD3

Double Row Angular Contact Ball Bearing - 0.6693 in Bore, 40 mm OD, 0.6875 in Width, Double Shielded, Without Snap Ring
MI ITEM #10331007
MFR #5203ZZCD3
Price$93.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5203ZZCD3

Double Row Angular Contact Ball Bearing - 0.6693 in Bore, 40 mm OD, 0.6875 in Width, Double Shielded, Without Snap Ring
MI ITEM #10331007
MFR #5203ZZCD3

Mfr description
5203ZZCD3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.6693 in
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)