Motion
557S/552A

JTEKT KOYO
557S/552A

Taper Roller Bearing - 2.1250 in Bore, 4.8750 in OD, 1.5000 in Width
Mi Item #10331040
MFR #557S/552A
Price$299.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
557S/552A

Taper Roller Bearing - 2.1250 in Bore, 4.8750 in OD, 1.5000 in Width
Mi Item #10331040
MFR #557S/552A

Mfr description
557S/552A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.58/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Outside Diameter
    4.8750 in
  • Overall Width
    1.5000 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)