Motion
6004ZZNRC3

JTEKT KOYO
6004ZZNRC3

Deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
Mi Item #10331046
MFR #6004ZZNRC3
Price$32.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6004ZZNRC3

Deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
Mi Item #10331046
MFR #6004ZZNRC3

Mfr description
6004ZZNRC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.7874 in
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)