1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
60202RSC3
Deep Groove Ball Bearing - 3.9375 in Bore, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #
10331063
MFR #
60202RSC3
List Price
$546.98
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 60202RSC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
60202RSC3
Deep Groove Ball Bearing - 3.9375 in Bore, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #
10331063
MFR #
60202RSC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$546.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
60202RSC3
Specifications
Bore Type
Straight
Bore Diameter
3.9375 in
Outside Diameter
150 mm
Overall Width
24 mm
Closure Type
Double Sealed
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought