Motion
6201ZC3

JTEKT KOYO
6201ZC3

Deep Groove Ball Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #10331111
MFR #6201ZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6201ZC3

Deep Groove Ball Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #10331111
MFR #6201ZC3

Mfr description
6201ZC3 BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)