Motion
6205ZZ
Deep Groove Ball Bearing - 0.9843 in Bore, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #10331126
MFR #6205ZZ
Price$26.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Bearing - 0.9843 in Bore, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #10331126
MFR #6205ZZ

Mfr description
6205ZZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)