Motion
6207ZZ
Deep Groove Ball Bearing - 1.3750 in Bore, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
Mi Item #10331133
MFR #6207ZZ
Price$35.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Bearing - 1.3750 in Bore, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
Mi Item #10331133
MFR #6207ZZ

Mfr description
6207ZZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)