1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
62202RS
Deep Groove Ball Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
MI ITEM #
10331167
MFR #
62202RS
Your Price
$454.32
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 62202RS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
62202RS
Deep Groove Ball Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
MI ITEM #
10331167
MFR #
62202RS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$454.32
/each
(List
$626.97
)
Qty
Add to Cart
Overview
Mfr description
62202RS
Specifications
Bore Type
Straight
Bore Diameter
100 mm
Outside Diameter
180 mm
Overall Width
34 mm
Closure Type
Double Sealed
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data