Motion
6305ZZ
Deep Groove Ball Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
Mi Item #10331208
MFR #6305ZZ
Price$30.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
Mi Item #10331208
MFR #6305ZZ

Mfr description
6305ZZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.01/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)