Motion
63082RSNRC3

JTEKT KOYO
63082RSNRC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring
Mi Item #10331216
MFR #63082RSNRC3
Price$115.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
63082RSNRC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring
Mi Item #10331216
MFR #63082RSNRC3

Mfr description
63082RSNRC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.5748 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)