Motion
683/672

JTEKT KOYO
683/672

Taper Roller Bearing - 3.3750 in Bore, 6.6250 in OD, 1.6250 in Width
Mi Item #10331302
MFR #683/672
Price$542.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
683/672

Taper Roller Bearing - 3.3750 in Bore, 6.6250 in OD, 1.6250 in Width
Mi Item #10331302
MFR #683/672

Mfr description
683/672
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.13/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Outside Diameter
    6.6250 in
  • Overall Width
    1.6250 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)