Motion
7220B-5DWGC3FY

JTEKT KOYO
7220B-5DWGC3FY

Ball - Angular - EMR
Mi Item #10331370
MFR #7220B-5DWGC3FY
Price$942.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
7220B-5DWGC3FY

Ball - Angular - EMR
Mi Item #10331370
MFR #7220B-5DWGC3FY

Mfr description
7220B-5DWGC3FY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.00/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)