Motion
AXK85110B
Needle Roller Thrust Bearing - 85 mm Bore, 110 mm OD
Mi Item #10331415
MFR #AXK85110B
Price$77.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 85 mm Bore, 110 mm OD
Mi Item #10331415
MFR #AXK85110B

Mfr description
AXK85110B NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.71/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    4 mm
  • Weight
    0.063 kg

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    3800 rpm
  • Product Type
    Needle Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)